Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lodge 6.5" Cast Iron Preseasoned Skillet, PK6

  • Mfr # L3SK3

  • Zoro # G6006617


product price: $96.89
/pk 6, $16.15/ea
Free Shipping & Returns

Key Features

Depth
1.3 in
Application
Frying
Skillet Diameter
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3SK3
Zoro #
G6006617
UPC #
60075536300308
Country of Origin
United States

Dimensions

Depth
1.3 in
Skillet Diameter
6-1/2 in

Details

Item
Skillet
Application
Frying

Description

Lodge 6.5" Cast Iron Preseasoned Skillet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.