Zoro Homepage

Lodge Cast Iron Dutch Oven

  • Mfr # L8DOL3

  • Zoro # G6014807


product price: $67.29
/ea

Key Features

Capacity
1.25 gal
Material
Cast Iron
Depth
4.8 in
Features
Airtight, Moisture Resistant, Stove Top Safe
Includes
(1) Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8DOL3
Zoro #
G6014807
UPC #
10075536361502
Country of Origin
United States

Dimensions

Depth
4.8 in
Diameter
10.3 in

Details

Item
Dutch Oven
Capacity
1.25 gal
Material
Cast Iron
Features
Airtight, Moisture Resistant, Stove Top Safe
Includes
(1) Lid
Application
Baking, Simmering, Cooking
Dutch Oven Volume
1.25 gal
Lid Material
Iron

Description

Lodge Cast Iron Dutch Oven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.