This item is Discontinued.

Lodge Lodge CRS12 12 in. Seasoned Carbon Steel Skillet 6239248

This item is Discontinued.

Lodge

Lodge CRS12 12 in. Seasoned Carbon Steel Skillet (Discontinued)

Mfr # 6239248
Zoro # G903770212
UPC # 75536551203
Country of Origin China
Category Cookware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6239248
Zoro #
G903770212
UPC #
75536551203
Country of Origin
China

Description

  • Skillet
  • Takes high heat for best browning/searing
  • Use on all heat sources except microwave ovens
  • Seasoned with natural soil bean oil
  • Handle angle is conductive for both stove top and oven cooking
  • 12 gauge carbon steel
  • 12"
  • Length: 20.88
  • Width: 12
  • Height: 1.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.