Zoro Homepage

Lodge Logic Cast Iron Dutch Oven 10.5 in. 6 qt Blue

  • Mfr # EC6D33

  • Zoro # G8661102


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Diameter
10.5"
Features
Moisture Resistant, Chip Resistant, Freezer Safe
Depth
4.5"
Application
Cooking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC6D33
Zoro #
G8661102
UPC #
075536462332
Country of Origin
China

Dimensions

Diameter
10.5"
Depth
4.5"

Details

Item
Cookware
Material
Cast Iron
Features
Moisture Resistant, Chip Resistant, Freezer Safe
Color
Gradated Blue
Application
Cooking
Volume
1.50 gal
Dutch Oven Volume
1.50 gal
Kitchenware Type
Dutch Oven

Description

A flawless pairing of form and function, the Lodge Enameled * Dutch Oven is a classic way * to both prepare and serve memorable meals. The 6 quart capacity is perfect for pot roasts, scrumptious stews, or a large * batch of beans.


  • • Bright vibrant colored exterior with glossy white interior
  • • Durable cast iron construction
  • • Beautiful porcelain enamel
  • • Great for heat retention and even heating
  • • Resistant to acidic and alkaline foods
  • • Broil, braise, bake or roast in the oven up to 500 F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.