Zoro Homepage

Lodge Logic Cast Iron Skillet Set 10 in. 3.2 qt Black

  • Mfr # LCC3

  • Zoro # G8668857


product price: $70.85
/ea

Key Features

Diameter
10.3"
Includes
(1) Dutch Oven, (1) Skillet
Application
Cooking, Frying
Volume
3 quart
Dutch Oven Volume
3 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCC3
Zoro #
G8668857
UPC #
75536353005
Country of Origin
United States

Dimensions

Diameter
10.3"
Skillet Diameter
10.25 in

Details

Item
Cookware
Includes
(1) Dutch Oven, (1) Skillet
Application
Cooking, Frying
Volume
3 quart
Dutch Oven Volume
3 qt
Kitchenware Type
Cookware Set

Description

It's a deep skillet, a fryer, a Dutch oven and the lid converts to a shallow skillet or griddle. The Lodge combo cooker is a versatile piece of cast iron cookware that allows the preparation of almost any recipe. Great for kitchen and outdoor cooking.


  • • Seasoned with oil for a natural, easy-release finish that improves with use
  • • Easy care: hand wash, dry, rub with cooking oil
  • • The right tool to sear, sautbake, broil, braise, fry or grill
  • • At home in the oven, on the stove, on the grill or over the campfire
  • • Great for induction cooktops
  • • Brutally tough for decades of cooking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.