Parchment Paper Dutch Oven Liner 20 in. White, 8PK
- Mfr # A5DOL
- Zoro # G123562420
product price:Â
$
16.59
/pk of 8, $2.07/ea
Key Features
Diameter
20 in
Overall Length
1.05 in
Height
7.05 in
Color
White
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A5DOL
- Zoro #
- G123562420
- UPC #
- 075536035604
- Country of Origin
- China
- Color
- White
- Material
- Parchment Paper
- Item
- Dutch Oven Liner
Dimensions
- Diameter
- 20 in
- Overall Length
- 1.05 in
- Height
- 7.05 in
- Width
- 5 in
Description
Lodge proudly continues the legacy which began more than a century ago with our great grandfather, Joseph Lodge. With its contemporary style, curved lines and legendary cooking performance, the lodge cast iron skillets, dutch ovens, griddles and huge array of accessories are designed for all to use. This lodge accessory the set of 8, 20 Inch parchment paper dutch oven liners fits all lodge camp dutch ovens. The set of 8, 20 inch parchment paper dutch oven liners can work in other lodge cast iron. The set of 8, 20 inch parchment paper dutch oven liners make cleaning up easy and fast. The lodge Set of 8, 20 Inch parchment paper dutch oven liners are compact in size for effortless packing and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.