This item is Discontinued.

Loft Lyfe Loft Lyfe LON114-02PK-UE Posh Living Gannon Velvet Cube Ottoman; Pink - 31 x 31 x 18 in. LON114-02PK-UE

This item is Discontinued.

Loft Lyfe

Loft Lyfe LON114-02PK-UE Posh Living Gannon Velvet Cube Ottoman; Pink - 31 x 31 x 18 in. (Discontinued)

Mfr # LON114-02PK-UE
Zoro # G503896039
UPC # 680747635170
Country of Origin China
Category Ottomans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LON114-02PK-UE
Zoro #
G503896039
UPC #
680747635170
Country of Origin
China

Description

This ottoman's round silhouette blends effortlessly into any casual space. It is an accent piece that is sure to enhance the aesthetics of any modern household. Free of unnecessary embellishments, our velvet/leather PU round cocktail ottoman is both a simple and functional piece. It features a glossy stainless steel base and a comfortably upholstered top. Give comfort and warmth to your home's interior with the fun and functional round ottoman, adding class and comfort to any space in your living room, family room or den.

This ottoman provides sophisticated style while ensuring that you and your guests are comfortable though any movie, show or conversation. If you run out of seats, this ottoman can be used as a comfortable chair as well.

Features
  • Modern and chic upholstery with rich velvet/leather PU fabric and shiny stainless steel base add a touch of freshness to your home decor
  • Practical and stylish, our cocktail ottoman provides a spot to set down a tray of drinks or rest your feet
  • Perfect for stashing magazines, remote controls and other living essentials
  • Simple design with medium-soft seating firmness and sturdy wooden frame construction inside will last forever
  • Spot clean only with dry cloth
  • No assembly required for round ottoman
  • Upholstered, Stainless Steel Base
Specifications
  • Color: Pink
  • Fabric & Materials: Leather Pu, Foam, Wood, Stainless Steel
  • Intended Rooms: Living Room, Bedroom, Entryway, Office
  • Style: Modern, Contemporary
  • Weight Capacity: 250 lbs
  • Dimension: 31 x 31 x 18 in.
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.