Zoro Homepage
This item is Discontinued.
Loggerhead Tools LoggerHead Tools Bionic Wrench 1/2 - 3/4 in. Metric and SAE Adjustable Wrench 8 in. L 1 pc BW8-01R-01

LoggerHead Tools Bionic Wrench 1/2 - 3/4 in. Metric and SAE Adjustable Wrench 8 in. L 1 pc (Discontinued)

  • Mfr # BW8-01R-01
  • Zoro # G2698391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW8-01R-01
Zoro #
G2698391
UPC #
854238001007
Country of Origin
United States

Description

The 8 inch Loggerhead Bionic Wrench is a new type of hand tool that combines the versatility of an adjustable wrench with the simplicity of pliers. Designed to distribute force around the workload equally, the Loggerhead wrench delivers a mechanical advantage unlike any other gripping tool. This adjustable wrench set replaces 14 US and Metric wrenches from 1/2 inch to 3/4 inch. The 8 inch Loggerhead Bionic Wrench eliminates the need to search for the exact size wrench, making it a handy tool to use on all kinds of projects and keep in your toolbox for everyday use. This Loggerhead wrench is durable, built for performance and will last for years to come.


  • • Covers SAE and Metric Sizes. 1/2 in. -3/4 in. and 12mm - 20mm
  • • Easy to use - just squeeze and turn
  • • Grips the nut or bolt on all sides
  • • Cushioned, textured ergonomic handles for a non-slip grip
  • • Made in the USA
  • • Lifetime Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.