Zoro Homepage
This item is Discontinued.
Loggerhead Tools BIONIC WRENCH 6" BW6-01R-01

BIONIC WRENCH 6" (Discontinued)

  • Mfr # BW6-01R-01
  • Zoro # G2692843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW6-01R-01
Zoro #
G2692843
UPC #
854238001045
Country of Origin
United States

Description

The 6 inch Bionic Wrench is an impressive patented hybrid of an adjustable wrench with simple use of a pair of pliers. With this Bionic Wrench it grabs a bolt/nut on all 6 flat sides which removes the stress and strain on the corners of the bolt. When the jaws are in superior gripping action it allows the user to complete their work without the wrench slipping off and damaging the bolt. The construction of the Bionic Wrench help multiplies the gripping force so it will be easier to tighten and loosen the bolts. It has double thickness cushioned grips for best comfort. The wrench has industrial-quality black-oxide coating for to protect from rust corrosion and chipping. This 6 inch Bionic Wrench covers 6 SAE sizes 1/4 5/16 3/8 7/16 1/2 9/16 inch and 8 metric sizes 7 8 9 10 11 12 13 14 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.