Shop LOGIA

5-in-1 WiFi Weather Station w/Forecast Data, Alarm, and More, Indoor/Outdoor Weather Station

  • Mfr # LOWSC510WB

  • Zoro # G915806701


product price:  $127.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LOWSC510WB
Zoro #
G915806701
UPC #
843812132015
Country of Origin
China

Description

Smarter Weather DataConnect with your inner meteorologist with this handy at-home weather station. The Logia Wireless Weather Station provides you with customized weather readings directly from the comfort of your backyard.View all your current weather forecast data at a glance on a stunning color LCD display that can sit comfortably on a shelf or be wall-mounted at your convenience. The ambient large display weather station monitors current weather and environmental conditions, can predict weather conditions for the next 1224 hours, or alert you to a variety of severe or important weather events, like when the temperature outside goes too high/too low, or if the barometric pressure experiences a significant rise or fall. This outdoor weather station gives you the most info with its wind speed meter, temperature and humidity monitor and more.Once youve completed the assembly and setup process, you can connect your weather station with rain gauge and wind speed via Wi-Fi to the Weather Underground or Weathercloud data servers, which enables you to view the weather conditions in your backyard from anywhere with an internet connection, or monitor the data from the last week, month, or year.


  • Provides real-time weather and precipitation data for your home and backyard.
  • Easy-mount backyard sensor can be placed up to 492 feet away from the indoor console
  • Full-color indoor LED display shows a lot of information, such as wind speed, temperature and more
  • Wi-Fi feature syncs with live weather servers, such as Weather Underground and Weathercloud
  • Stress-free setup and operation, with easy step-by-step instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.