7-in-1 Wi-Fi Wireless Weather Station w/Solar, Indoor/Outdoor weather station w/Alarms and More
- Mfr # LOWSCB711SAB
- Zoro # G515806712
Specifications
Details
- MFR #
- LOWSCB711SAB
- Zoro #
- G515806712
- UPC #
- 843812174619
- Country of Origin
- China
Description
Getting you the weather data you needDont rely on weather forecast channels that give you just a broad forecast. Always know when its raining, snowing, and so much more right in your backyard with the Logia 7-in-1 Wireless Weather Station with Wi-fi, Built-In Solar Panel, and 5.7" Full-Color LCD Display. Set up this wifi weather station and get an informative and accurate forecast around your neighborhood. With this outdoor weather station, youll always know when there is a good day to go fishing, farming, hiking, and other outdoor activities.The weather station with rain gauge comes with an outdoor sensor and console. This way youll receive data from your sensor right to your 5.7" display console quickly. The wireless home weather station will tell you specific details happening outside like temperature, humidity, wind speed, wind direction, UV, light intensity, and more. With this indoor weather station, once your readings appear on the console, you can upload the data to online weather servers like Weather Underground and Weathercloud. Monitor weather conditions in your area like never before.
- Provides real-time weather and precipitation data for your home and backyard.
- Easy-mount backyard sensor can be placed up to 492 feet away from the indoor console
- Full-color indoor LED display shows a lot of information, such as wind speed, temperature and more
- Wi-Fi feature syncs with live weather servers, such as Weather Underground and Weathercloud
- Stress-free setup and operation, with easy step-by-step instructions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.