7-in-1 Wireless Weather Station with 4-Day Forecast, Wi-Fi, Solar Cell and Display Console
Mfr # LOWSC713SWB
Zoro # G015806687
Specifications
Product Information
Description
24/7 Accurate Weather Data. You Need_x000D__x000D_Dont rely on weather channels that give you just a broad weather forecast. Always know when its raining, snowing, and so much more right in your backyard with the Logia 7-in-1 Wireless 4-Day Forecast Home Weather Station with Wi-Fi and Solar Panel. Set up this wifi weather station and get an informative and accurate forecast around your neighborhood. With this wireless weather station, youll always know when there is a good day to go fishing, farming, hiking, and other outdoor activities._x000D__x000D_The outdoor weather station comes with an outdoor sensor and console. This way youll receive data from your sensor right to your console quickly. The wireless 7-in-1 sensor will tell you specific details happening outside like temperature, humidity, wind speed, wind direction, UV, light intensity, and more. With the sensor, you can see what the weather is like for the current day and the next three days on the console. Once your readings appear on the console, you can upload the data to the online weather server, ProWeatherLive. Monitor weather conditions in your area like never before with the Logia 7-in-1 Wireless 4-Day Forecast Weather Station with Rain Gauge, Wifi, Solar Panel, and More.
- Provides real-time weather and precipitation data for your home and backyard
- Outdoor sensor with an everlasting solar cell that powers a compact yet highly capable device
- Full-color indoor LED display shows a lot of information, such as wind speed, temperature and more
- Wi-Fi feature syncs with live weather servers, such as Weather Underground and Weathercloud
- Easy installation, wireless connection, and support for up to 7 additional sensors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.