
BRAILLE KEYBOARD NERO PC US
Mfr # LKB-BRAILLE-BJPU-US
Zoro # G912096044
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Includes
Braille NERO Slimline Keyboard - Windows American English Product and Warranty Information Cleaning Tissue Cleaning Instructions
Number of Keys
108
Number of USB Hub Ports
2
Keyboard/Keypad Width
17.60"
Keyswitch Technology
Scissors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKB-BRAILLE-BJPU-US
Zoro #
G912096044
UPC #
-
Country of Origin
China
Dimensions
Keyboard/Keypad Width
17.60"
Keyboard/Keypad Height
0.90"
Keyboard/Keypad Depth
5.60"
Details
Item
Keyboard
Includes
Braille NERO Slimline Keyboard - Windows American English Product and Warranty Information Cleaning Tissue Cleaning Instructions
Number of Keys
108
Number of USB Hub Ports
2
Keyswitch Technology
Scissors
Platform Supported
PC
USB Hub Version
USB 2.0
Power Source
USB
Keyboard/Keypad Host Interface
USB 2.0
Localization
English (US)
Keyboard/Keypad Connectivity Technology
Cable
Operating System Supported
Windows 11, Windows 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.