Zoro Homepage

BRAILLE/LARGE BLK ON WHT PC US

  • Mfr # LKB-BRALPBW-BJPU-US

  • Zoro # G612101970


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Includes
Braille & Large Print NERO Slimline Keyboard - Windows American English Warranty Information Cleaning Tissue Cleaning Instructions
Number of Keys
104
Length
17.56"
Keyboard/Keypad Host Interface
USB 2.0
Operating System Supported
Windows 7, Windows 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKB-BRALPBW-BJPU-US
Zoro #
G612101970
UPC #
-
Country of Origin
China

Dimensions

Length
17.56"
Keyboard/Keypad Width
5.55"
Keyboard/Keypad Height
0.91"

Details

Item
Keyboard
Includes
Braille & Large Print NERO Slimline Keyboard - Windows American English Warranty Information Cleaning Tissue Cleaning Instructions
Number of Keys
104
Keyboard/Keypad Host Interface
USB 2.0
Operating System Supported
Windows 7, Windows 11
Keyboard/Keypad Connectivity Technology
Cable
Localization
English (US)
Platform Supported
PC
Keystroke Life
10 Million Cycle
Power Source
USB
Keyswitch Technology
Scissors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.