Zoro Homepage

BRAILLE/LARGEPRINT BLK ON WHT

  • Mfr # LKB-BRALPBW-BTON-US

  • Zoro # G212101974


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Number of Keys
78
Includes
Braille & Large Print - Black on White Mini Bluetooth Keyboard - Mac American English (2) AAA Batteries Quick Setup Guide Warranty Information
Operating System Supported
Mac OS X 10.12 Sierra, iPadOS
Battery Size Supported
AAA
Keyboard/Keypad Wireless Operating Distance
32.81 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKB-BRALPBW-BTON-US
Zoro #
G212101974
UPC #
-
Country of Origin
China

Dimensions

Battery Size Supported
AAA
Keyboard/Keypad Depth
4.70"
Keyboard/Keypad Height
0.90"
Keyboard/Keypad Width
11.20"

Details

Item
Keyboard
Number of Keys
78
Includes
Braille & Large Print - Black on White Mini Bluetooth Keyboard - Mac American English (2) AAA Batteries Quick Setup Guide Warranty Information
Operating System Supported
Mac OS X 10.12 Sierra, iPadOS
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Maximum Battery Life
6 Month
Battery Included
Yes
Printed Design/Pattern/Texture
Braille & Large Print
Platform Supported
Mac
Device Supported
Computer
Keyswitch Technology
Scissors
Power Source
Battery
Keyboard/Keypad Wireless Technology
Bluetooth
Localization
English (US)
Keyboard/Keypad Connectivity Technology
Wireless
Number of Batteries Supported
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.