
XLPRINT BLUETOOTH BLK ON WHT U
Mfr # LKBU-LPBW-BTON-US
Zoro # G312102154
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Includes
LargePrint Black on White - Mac Bluetooth Mini Keyboard - US English, (2) AAA Batteries, Quick Setup Guide, Warranty Information
Number of Batteries Supported
2
Battery Included
Yes
Platform Supported
iOS, Mac OS
Device Supported
iPad, iPhone, MAC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKBU-LPBW-BTON-US
Zoro #
G312102154
UPC #
-
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
4.76"
Keyboard/Keypad Height
0.87"
Keyboard/Keypad Width
11.30"
Battery Size Supported
AAA
Details
Item
Keyboard
Includes
LargePrint Black on White - Mac Bluetooth Mini Keyboard - US English, (2) AAA Batteries, Quick Setup Guide, Warranty Information
Number of Batteries Supported
2
Battery Included
Yes
Platform Supported
iOS, Mac OS
Device Supported
iPad, iPhone, MAC
Localization
English (US)
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Bluetooth Version
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.