Zoro Homepage

XLPRINT BLUETOOTH BLK ON YLW P

  • Mfr # LKB-LPBY-BTPC-US

  • Zoro # G612102137


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Includes
LargePrint Black on Yellow - PC Bluetooth Mini Keyboard - US English, (2) AAA Batteries, Quick Setup Guide, Warranty Information
Battery Included
Yes
Platform Supported
Windows, PC
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyboard/Keypad Width
11.30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKB-LPBY-BTPC-US
Zoro #
G612102137
UPC #
-
Country of Origin
China

Dimensions

Keyboard/Keypad Width
11.30"
Keyboard/Keypad Depth
4.76"
Battery Size Supported
AAA
Keyboard/Keypad Height
0.87"

Details

Item
Keyboard
Includes
LargePrint Black on Yellow - PC Bluetooth Mini Keyboard - US English, (2) AAA Batteries, Quick Setup Guide, Warranty Information
Battery Included
Yes
Platform Supported
Windows, PC
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyboard/Keypad Connectivity Technology
Wireless
Bluetooth Version
3
Keyboard/Keypad Wireless Technology
Bluetooth
Device Supported
iPad
Localization
English (US)
Number of Batteries Supported
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.