Zoro Homepage

XLPRINT BLUETOOTH BLK ON YLW U

  • Mfr # LKBU-LPBY-BTON-US

  • Zoro # G112102163


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Includes
LargePrint Black on Yellow - Mac Bluetooth Mini Keyboard - US English, (2) AAA Batteries, Quick Setup Guide, Warranty information
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Depth
4.76"
Device Supported
iPhone, iPad, MAC
Number of Batteries Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKBU-LPBY-BTON-US
Zoro #
G112102163
UPC #
-
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
4.76"
Battery Size Supported
AAA
Keyboard/Keypad Height
0.87"
Keyboard/Keypad Width
11.30"

Details

Item
Keyboard
Includes
LargePrint Black on Yellow - Mac Bluetooth Mini Keyboard - US English, (2) AAA Batteries, Quick Setup Guide, Warranty information
Keyboard/Keypad Wireless Technology
Bluetooth
Device Supported
iPhone, iPad, MAC
Number of Batteries Supported
2
Platform Supported
iOS, Mac OS
Localization
English (US)
Bluetooth Version
3
Keyboard/Keypad Connectivity Technology
Wireless
Battery Included
Yes
Keyboard/Keypad Wireless Operating Distance
32.81 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.