Shop LOGICO2
See all product information
Create Account
Calibration Adapter, For Mk9/Mk90
- Mfr # 1102
- Zoro # G814921239
product price:Â
$
18.59
/ea
Key Features
For Use With
Mk9 Systems, Mk90 Systems
Includes
10 cm Plastic Hose, Calibration Control Tool, Nipple Connector
Product Type
Calibration Adapter
Tubing Material
Plastic
Series
Mk9, Mk90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1102
- Zoro #
- G814921239
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Calibration Adapter
- For Use With
- Mk9 Systems, Mk90 Systems
- Includes
- 10 cm Plastic Hose, Calibration Control Tool, Nipple Connector
- Product Type
- Calibration Adapter
- Tubing Material
- Plastic
- Series
- Mk9, Mk90
- Compatible Product Type
- Mk9 Systems, Mk90 Systems
Description
Calibration Adapter, Product Type Calibration Adapter, Series Mk9, Mk90, Sub-Brand Not Applicable, Tubing Length 10 cm, Tubing Material Plastic, For Use With Mk9 Systems, Mk90 Systems, Includes 10 cm Plastic Hose, Calibration Control Tool, Nipple Connector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.