Zoro Homepage

Carbon Dioxide Sensor, Carbon Dioxide

  • Mfr # 1134

  • Zoro # G514632862


product price: $508.99
/ea
Free Shipping & Returns

Key Features

For Use With
MK9 Central Unit
Features
Alerts when Concentration Reaches Pre-Set Alarm Levels, Self-Calibrates at Regular Intervals
Power Source
AC Adapter
Resolution
0.01% Vol.
Includes
Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1134
Zoro #
G514632862
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Height
3.5 in
Overall Width
6.3 in
Overall Depth
1.5 in
Manufacturer Warranty Length
5 yr

Details

Item
Carbon Dioxide Sensor
For Use With
MK9 Central Unit
Features
Alerts when Concentration Reaches Pre-Set Alarm Levels, Self-Calibrates at Regular Intervals
Power Source
AC Adapter
Resolution
0.01% Vol.
Includes
Mounting Screws
Voltage
24V DC
Accuracy
+/-200 ppm +/-10%
Number of Gases Detected
1
Standards
CE Certified
Sensor Type
Infrared
Interchangeable Sensors
No
Keypad Type
Pushbutton
Operating Humidity - Minimum
0 %
Chemical Formula
CO2
Gas Test Method
Diffusion
Electrical Protections
Over Voltage
IP Rating
IP54
Output Current
1 mA
Status Indicator
Audible, LED
Output Type
Transistor
Alarm Volume Level
110 dB @ 1 m
Measurement Range
Carbon Dioxide (0 to 30% Vol.)
Includes Mounting Hardware
Yes
Output Voltage
24V DC
Product Type
Fixed Gas Detector
Display Type
Digital
For Environment
Confined Space
Operating Humidity - Maximum
95 %
Operating Temperature - Maximum
113 Degrees F
Market
Industrial
Mount Type
Screws
Measures Temperature
Temperature Measuring
Gas Detected
Carbon Dioxide
Operating Temperature - Minimum
32 Degrees F
Sensor Life
15 yr
Sub-Brand
LOGICO2
Alert Type
Light, Sound
Display Screen Type
LED
Detection Concentration - Maximum
67,000 ppm
Response Time
30 sec
Coverage Area
840 sq ft
Number of Relays
0
Detection Concentration - Minimum
0 ppm
NEMA Enclosure Rating
Not Rated
Operating Voltage
24V DC

Description

Carbon Dioxide Sensor, For Use With MK9 Central Unit, Gas Detected Carbon Dioxide, Standards CE Certified, Includes Mounting Screws, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 0, Sensor Type Infrared, Visual Alert Type Not Applicable, Display Type Digital, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 67,000 ppm, Response Time 30 sec, Measures Temperature Temperature Measuring, Operating Temperature - Minimum 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.