Zoro Homepage

Carbon Dioxide Sensor, Carbon Dioxide

  • Mfr # 2049

  • Zoro # G915093842


product price: $915.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified
Status Indicator
Audible, LED
Keypad Type
Pushbutton
Measurement Range
Carbon Dioxide (0 to 30% Vol.)
Gas Detected
Carbon Dioxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2049
Zoro #
G915093842
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Width
6.3 in
Overall Depth
1.5 in
Manufacturer Warranty Length
5 yr
Overall Height
3.5 in

Details

Item
Carbon Dioxide Sensor
Standards
CE Certified
Status Indicator
Audible, LED
Keypad Type
Pushbutton
Measurement Range
Carbon Dioxide (0 to 30% Vol.)
Gas Detected
Carbon Dioxide
Operating Humidity - Maximum
95 %
Output Current
1 mA
Electrical Protections
Over Voltage
Operating Temperature - Minimum
32 Degrees F
For Environment
Confined Space
Chemical Formula
CO2
Market
Industrial
Operating Temperature - Maximum
113 Degrees F
Includes Mounting Hardware
Yes
Resolution
0.01% Vol.
Output Voltage
24V DC
Output Type
Transistor
Sensor Type
Infrared
Visual Alert Type
Strobe
Measures Temperature
Temperature Measuring
Includes
Mounting Screws
Operating Humidity - Minimum
0 %
Interchangeable Sensors
No
Accuracy
+/-200 ppm +/-10%
IP Rating
IP54
Sensor Life
15 yr
Power Source
AC Adapter
Product Type
Stand-Alone Detector & Controller
Number of Gases Detected
1
Mount Type
Screws
Alert Type
Light, Sound
Gas Test Method
Diffusion
Sub-Brand
LOGICO2
Display Type
Digital
Alarm Volume Level
110 dB @ 1 m
Display Screen Type
LED
Response Time
30 sec
Detection Concentration - Maximum
67,000 ppm
Number of Relays
0
For Use With
Mk9 Central Unit
Detection Concentration - Minimum
0 ppm
NEMA Enclosure Rating
Not Rated
Coverage Area
840 sq ft
Operating Voltage
24V DC
Voltage
24V DC

Description

Carbon Dioxide Sensor, For Use With Mk9 Central Unit, Gas Detected Carbon Dioxide, Standards CE Certified, Includes Mounting Screws, Product Type Stand-Alone Detector & Controller, Mounting Location Wall, Number of Relays 0, Sensor Type Infrared, Visual Alert Type Strobe, Display Type Digital, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 67,000 ppm, Response Time 30 sec, Measures Temperature Temperature Measuring, Operating Temperature - Minimum 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.