Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Dioxide Sensor, For use with Mk90 Central Unit, Wall Mount

  • Mfr # 2090

  • Zoro # G314632871


product price: $627.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mk90 Central Unit
Overall Height
3.5 in
Resolution
0.01% Vol.
Sensor Type
Infrared
Accuracy
+/-200 ppm +/-10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090
Zoro #
G314632871
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Height
3.5 in
Overall Depth
1.5 in
Manufacturer Warranty Length
5 yr
Overall Width
6.3 in

Details

Item
Carbon Dioxide Sensor
For Use With
Mk90 Central Unit
Resolution
0.01% Vol.
Sensor Type
Infrared
Accuracy
+/-200 ppm +/-10%
Standards
CE Certified
Interchangeable Sensors
No
Voltage
24V DC
Number of Gases Detected
1
Power Source
AC Adapter
Includes
Mounting Screws
Chemical Formula
CO2
IP Rating
IP54
Product Type
Stand-Alone Detector & Controller
Operating Temperature - Maximum
113 Degrees F
Electrical Protections
Over Voltage
Sub-Brand
LOGICO2
Market
Industrial
Mount Type
Screws
Includes Mounting Hardware
Yes
Gas Test Method
Diffusion
Display Type
Digital
Measures Temperature
Temperature Measuring
For Environment
Confined Space
Visual Alert Type
Strobe
Output Current
1 mA
Operating Temperature - Minimum
32 Degrees F
Output Type
Transistor
Operating Humidity - Maximum
95 %
Gas Detected
Carbon Dioxide
Alert Type
Light, Sound
Sensor Life
15 yr
Status Indicator
Audible, LED
Measurement Range
Carbon Dioxide (0 to 30% Vol.)
Keypad Type
Pushbutton
Display Screen Type
LED
Operating Humidity - Minimum
0 %
Alarm Volume Level
110 dB @ 1 m
Output Voltage
24V DC
Detection Concentration - Minimum
0 ppm
NEMA Enclosure Rating
Not Rated
Detection Concentration - Maximum
67,000 ppm
Response Time
30 sec
Coverage Area
840 sq ft
Number of Relays
0
Operating Voltage
24V DC

Description

Carbon Dioxide Sensor, For Use With Mk90 Central Unit, Gas Detected Carbon Dioxide, Standards CE Certified, Includes Mounting Screws, Product Type Stand-Alone Detector & Controller, Mounting Location Wall, Number of Relays 0, Sensor Type Infrared, Visual Alert Type Strobe, Display Type Digital, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 67,000 ppm, Response Time 30 sec, Measures Temperature Temperature Measuring, Operating Temperature - Minimum 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.