Zoro Homepage

Carbon Dioxide Sensor, Carbon Dioxide

  • Mfr # 2117

  • Zoro # G615263354


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified
Accuracy
+/-200 ppm +/-10%
Keypad Type
Pushbutton
For Use With
Mk9 Central Unit
Operating Temperature - Minimum
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2117
Zoro #
G615263354
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Depth
1.5 in
Manufacturer Warranty Length
5 yr
Overall Width
6.3 in
Overall Height
3.5 in

Details

Item
Carbon Dioxide Sensor
Standards
CE Certified
Accuracy
+/-200 ppm +/-10%
Keypad Type
Pushbutton
For Use With
Mk9 Central Unit
Operating Temperature - Minimum
32 Degrees F
Sensor Type
Infrared
Status Indicator
Audible, LED
Display Type
Digital
Product Type
Fixed Gas Detector
Output Current
1 mA
Measurement Range
Carbon Dioxide (0 to 30% Vol.)
Alarm Volume Level
110 dB @ 1 m
Gas Test Method
Diffusion
Resolution
0.01% Vol.
Sub-Brand
LOGICO2
Chemical Formula
CO2
Mount Type
Screws
Output Voltage
24V DC
Display Screen Type
LED
Includes Mounting Hardware
Yes
For Environment
Confined Space
Operating Humidity - Minimum
0 %
Output Type
Transistor
Alert Type
Light, Sound
Number of Gases Detected
1
Operating Temperature - Maximum
113 Degrees F
Sensor Life
15 yr
Interchangeable Sensors
No
Includes
Mounting Screws
IP Rating
IP54
Electrical Protections
Over Voltage
Measures Temperature
Temperature Measuring
Visual Alert Type
Strobe
Gas Detected
Carbon Dioxide
Market
Industrial
Power Source
AC Adapter
Operating Humidity - Maximum
95 %
Detection Concentration - Maximum
67,000 ppm
NEMA Enclosure Rating
Not Rated
Number of Relays
0
Coverage Area
840 sq ft
Response Time
30 sec
Detection Concentration - Minimum
0 ppm
Operating Voltage
24V DC
Voltage
24V DC

Description

Carbon Dioxide Sensor, For Use With Mk9 Central Unit, Gas Detected Carbon Dioxide, Standards CE Certified, Includes Mounting Screws, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 0, Sensor Type Infrared, Visual Alert Type Strobe, Display Type Digital, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 67,000 ppm, Response Time 30 sec, Measures Temperature Temperature Measuring, Operating Temperature - Minimum 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.