Zoro Homepage

Carbon Dioxide Sensor, Carbon Dioxide

  • Mfr # 2119

  • Zoro # G614739171


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified
Power Source
AC Adapter
Number of Gases Detected
1
Includes
Mounting Screws
Resolution
0.01% Vol.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2119
Zoro #
G614739171
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Height
3.5 in
Manufacturer Warranty Length
5 yr
Overall Depth
1.5 in
Overall Width
6.3 in

Details

Item
Carbon Dioxide Sensor
Standards
CE Certified
Power Source
AC Adapter
Number of Gases Detected
1
Includes
Mounting Screws
Resolution
0.01% Vol.
Interchangeable Sensors
No
Measurement Range
Carbon Dioxide (0 to 30% Vol.)
IP Rating
IP54
Market
Industrial
Sensor Type
Infrared
Output Type
Transistor
Display Type
Digital
Gas Detected
Carbon Dioxide
Operating Humidity - Minimum
0 %
Visual Alert Type
Strobe
Includes Mounting Hardware
Yes
Output Voltage
24V DC
Mount Type
Screws
Sub-Brand
LOGICO2
Operating Humidity - Maximum
95 %
Measures Temperature
Temperature Measuring
Operating Temperature - Maximum
113 Degrees F
For Environment
Confined Space
Alarm Volume Level
110 dB @ 1 m
Output Current
1 mA
Electrical Protections
Over Voltage
Alert Type
Light, Sound
Status Indicator
Audible, LED
Product Type
Fixed Gas Detector
Operating Temperature - Minimum
32 Degrees F
For Use With
Mk90 Central Unit
Gas Test Method
Diffusion
Accuracy
+/-200 ppm +/-10%
Keypad Type
Pushbutton
Sensor Life
15 yr
Display Screen Type
LED
Chemical Formula
CO2
NEMA Enclosure Rating
Not Rated
Detection Concentration - Minimum
0 ppm
Number of Relays
0
Response Time
30 sec
Detection Concentration - Maximum
67,000 ppm
Coverage Area
840 sq ft
Operating Voltage
24V DC
Voltage
24V DC

Description

Carbon Dioxide Sensor, For Use With Mk90 Central Unit, Gas Detected Carbon Dioxide, Standards CE Certified, Includes Mounting Screws, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 0, Sensor Type Infrared, Visual Alert Type Strobe, Display Type Digital, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 67,000 ppm, Response Time 30 sec, Measures Temperature Temperature Measuring, Operating Temperature - Minimum 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.