Zoro Homepage

Carbon Dioxide Sensor, Carbon Dioxide

  • Mfr # C07-0010

  • Zoro # G214739229


product price: $2,036.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified
Includes
Mounting Screws
Interchangeable Sensors
No
Power Source
AC Adapter
Number of Gases Detected
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C07-0010
Zoro #
G214739229
UPC #
-
Country of Origin
Sweden

Details

Item
Carbon Dioxide Sensor
Standards
CE Certified
Includes
Mounting Screws
Interchangeable Sensors
No
Power Source
AC Adapter
Number of Gases Detected
1
Sub-Brand
LOGICO2
Status Indicator
Audible
Display Type
Digital
Chemical Formula
CO2
Product Type
Fixed Gas Detector
Display Screen Type
LED
For Environment
Confined Space
Gas Detected
Carbon Dioxide
Alert Type
Sound
IP Rating
IP54
Number of Relays
0
Operating Temperature - Maximum
113 Degrees F
Sensor Type
Infrared
For Use With
Safety Systems
Detection Concentration - Maximum
67,000 ppm
Visual Alert Type
Strobe
Detection Concentration - Minimum
0 ppm
Measures Temperature
Temperature Measuring
Response Time
30 sec
Coverage Area
840 sq ft
NEMA Enclosure Rating
Not Rated
Mount Type
Screws

Description

Carbon Dioxide Sensor, For Use With Mk9 Central Unit, Gas Detected Carbon Dioxide, Standards CE Certified, Includes Mounting Screws, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 0, Sensor Type Infrared, Visual Alert Type Strobe, Display Type Digital, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 67,000 ppm, Response Time 30 sec, Measures Temperature Temperature Measuring, Operating Temperature - Maximum 113 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.