Zoro Homepage

Carbon Dioxide Sensor, Oxygen

  • Mfr # 2056

  • Zoro # G015482294


product price: $1,659.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified
Accuracy
Less Than2% FC
Operating Humidity - Maximum
90 %
Visual Alert Type
Strobe
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2056
Zoro #
G015482294
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Depth
1.5 in
Manufacturer Warranty Length
5 yr
Overall Height
3.5 in
Overall Width
6.3 in

Details

Item
Carbon Dioxide Sensor
Standards
CE Certified
Accuracy
Less Than2% FC
Operating Humidity - Maximum
90 %
Visual Alert Type
Strobe
Includes Mounting Hardware
Yes
Operating Temperature - Minimum
-4 Degrees F
Status Indicator
Audible, LED
Includes
Mounting Screws
Power Source
AC Adapter
IP Rating
IP54
Gas Detected
Oxygen
Mount Type
Screws
Sub-Brand
LOGICO2
Measurement Range
Oxygen (0 to 25% Vol.)
Display Type
Digital
Display Screen Type
LED
Output Voltage
24V DC
Operating Humidity - Minimum
0 %
Operating Temperature - Maximum
122 Degrees F
Chemical Formula
O2
Output Type
Transistor
Alert Type
Light, Sound
Keypad Type
Pushbutton
Interchangeable Sensors
Yes
Alarm Volume Level
110 dB @ 1 m
For Environment
Confined Space
Output Current
1 mA
Number of Gases Detected
1
Product Type
Fixed Gas Detector
Electrical Protections
Over Voltage
Measures Temperature
Temperature Measuring
Sensor Type
Optical
NEMA Enclosure Rating
Not Rated
Number of Relays
0
For Use With
Mk9 Central Unit
Coverage Area
1,500 sq ft
Response Time
2 sec
Operating Voltage
24V DC
Voltage
24V DC

Description

Carbon Dioxide Sensor, For Use With Mk9 Central Unit, Gas Detected Oxygen, Standards CE Certified, Includes Mounting Screws, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 0, Sensor Type Optical, Visual Alert Type Strobe, Display Type Digital, Response Time 2 sec, Measures Temperature Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 1,500 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.