Zoro Homepage

Carbon Dioxide Sensor, Oxygen

  • Mfr # 2124

  • Zoro # G015482287


product price: $1,283.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified
Alert Type
Light, Sound
Electrical Protections
Over Voltage
Operating Temperature - Maximum
122 Degrees F
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2124
Zoro #
G015482287
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Width
6.3 in
Overall Depth
1.5 in
Manufacturer Warranty Length
5 yr
Overall Height
3.5 in

Details

Item
Carbon Dioxide Sensor
Standards
CE Certified
Alert Type
Light, Sound
Electrical Protections
Over Voltage
Operating Temperature - Maximum
122 Degrees F
Display Type
Digital
IP Rating
IP54
Mount Type
Screws
Output Type
Transistor
Status Indicator
Audible, LED
Keypad Type
Pushbutton
Number of Gases Detected
1
Interchangeable Sensors
Yes
For Use With
Mk9 Central Unit
Chemical Formula
O2
Alarm Volume Level
110 dB @ 1 m
Operating Humidity - Maximum
90 %
Includes
Mounting Screws
For Environment
Confined Space
Includes Mounting Hardware
Yes
Measurement Range
Oxygen (0 to 25% Vol.)
Sub-Brand
LOGICO2
Operating Temperature - Minimum
-4 Degrees F
Accuracy
Less Than2% FC
Display Screen Type
LED
Gas Detected
Oxygen
Product Type
Fixed Gas Detector
Visual Alert Type
Strobe
Output Voltage
24V DC
Output Current
1 mA
Operating Humidity - Minimum
0 %
Power Source
AC Adapter
Measures Temperature
Temperature Measuring
Number of Relays
0
NEMA Enclosure Rating
Not Rated
Coverage Area
1,500 sq ft
Sensor Type
Optical
Response Time
2 sec
Operating Voltage
24V DC
Voltage
24V DC

Description

Carbon Dioxide Sensor, For Use With Mk9 Central Unit, Gas Detected Oxygen, Standards CE Certified, Includes Mounting Screws, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 0, Sensor Type Optical, Visual Alert Type Strobe, Display Type Digital, Response Time 2 sec, Measures Temperature Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 1,500 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.