Central Unit MK9 Sign, Plastic
Mfr # 1240
Zoro # G414632863
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Width
5 3/4 in
Height
8 1/4 in
State Specific Regulations
MK9
Sign Mounting Style
Screws
Glow In The Dark
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1240
Zoro #
G414632863
UPC #
-
Country of Origin
China
Dimensions
Width
5 3/4 in
Height
8 1/4 in
Thickness
0.0625 in
Details
Item
Central Unit MK9 Sign
State Specific Regulations
MK9
Sign Mounting Style
Screws
Glow In The Dark
No
Sign Material
Plastic
Printed Language
English
Product Type
Central Unit Sign
Description
Central Unit MK9 Sign, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.