CO2 MK9 Spanish, Plastic
Mfr # SIGN C-U CO2 ES
Zoro # G915191326
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Glow In The Dark
No
Sign Material
Plastic
Sign Mounting Style
Screws
Height
8 1/4 in
Product Type
Central Unit Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIGN C-U CO2 ES
Zoro #
G915191326
UPC #
-
Country of Origin
Sweden
Dimensions
Height
8 1/4 in
Width
5 3/4 in
Thickness
0.0625 in
Details
Item
CO2 MK9 Spanish Sign
Glow In The Dark
No
Sign Material
Plastic
Sign Mounting Style
Screws
Product Type
Central Unit Sign
State Specific Regulations
MK9
Printed Language
Spanish
Description
CO2 MK9 Spanish Sign, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.