Flash 24-R Beacon Sign, Plastic
Mfr # 1278
Zoro # G414790839
product price: $16.59
/eaSold in multiples of 2 for $33.18
Key Features
Sign Material
Plastic
Width
5 3/4 in
Product Type
Beacon Sign
State Specific Regulations
24-R
Glow In The Dark
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1278
Zoro #
G414790839
UPC #
-
Country of Origin
Sweden
Dimensions
Width
5 3/4 in
Height
5 3/4 in
Thickness
0.0625 in
Details
Item
Flash 24-R Beacon Sign
Sign Material
Plastic
Product Type
Beacon Sign
State Specific Regulations
24-R
Glow In The Dark
No
Sign Mounting Style
Screws
Printed Language
English
Description
Flash 24-R Beacon Sign, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.