Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grow Enrichment Valve, Mk9

  • Mfr # 0475

  • Zoro # G214632865


product price: $612.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mk9 Central Unit
Features
Self Diagnostics Program
Includes
Cable Ties, Protective Collar, Seals
Overall Length
3.5 in
Series
Mk9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0475
Zoro #
G214632865
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
3.5 in
Overall Depth
1.5 in
Overall Width
6.3 in

Details

Item
Grow Enrichment Valve
For Use With
Mk9 Central Unit
Features
Self Diagnostics Program
Includes
Cable Ties, Protective Collar, Seals
Series
Mk9
Alert Type
Internal Buzzer, Light
Product Type
Grow Enrichment Valve
For Gas Type
Carbon Dioxide
Visual Alert Type
LED

Description

Grow Enrichment Valve, Product Type Grow Enrichment Valve, Series Mk9, Sub-Brand Not Applicable, Features Self Diagnostics Program, Overall Depth 1.5 in, For Gas Type Carbon Dioxide, For Use With Mk9 Central Unit, Includes Cable Ties, Protective Collar, Seals, Overall Length 3.5 in, Overall Width 6.3 in, Visual Alert Type LED, Alert Type Internal Buzzer, Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.