Zoro Homepage

Horn/Strobe Kit, Mk9

  • Mfr # 0440

  • Zoro # G714911231


product price: $65.19
/ea

Key Features

Features
Horn/Strobe for Carbon Dioxide Configured for the CO2 Sensor
Includes
1m Cable
Overall Length
5.3 in
Standards
CE Certified
Overall Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0440
Zoro #
G714911231
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.3 in
Overall Width
4.5 in
Overall Depth
2.4 in

Details

Item
Horn/Strobe Kit
Features
Horn/Strobe for Carbon Dioxide Configured for the CO2 Sensor
Includes
1m Cable
Standards
CE Certified
Product Type
Horn/Strobe
Alarm Volume Adjustment
Fixed Volume
For Use With
Mk9 Systems, Mk90 Systems
Alarm Volume Level
110 dB @ 1 m
Alert Type
Light, Sound
For Gas Type
Carbon Dioxide
Series
Mk9
Visual Alert Type
Strobe

Description

Horn/Strobe Kit, Product Type Horn/Strobe, Series Mk9, Sub-Brand Not Applicable, Features Horn/Strobe for Carbon Dioxide Configured for the CO2 Sensor, Overall Depth 2.4 in, Alarm Volume Level 110 dB @ 1 m, For Gas Type Carbon Dioxide, For Use With Mk9 Systems, Mk90 Systems, Includes 1m Cable, Overall Length 5.3 in, Overall Width 4.5 in, Standards CE Certified, Visual Alert Type Strobe, Alarm Volume Adjustment Fixed Volume, Alert Type Light, Sound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.