Zoro Homepage

Horn/Strobe Kit, Mk9

  • Mfr # 0454

  • Zoro # G915191289


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Includes
1m Cable
Alert Type
Light, Sound
Product Type
Horn/Strobe
Series
Mk9
For Use With
Mk9 Systems, Mk90 Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0454
Zoro #
G915191289
UPC #
-
Country of Origin
United Kingdom

Details

Item
Horn/Strobe Kit
Includes
1m Cable
Alert Type
Light, Sound
Product Type
Horn/Strobe
Series
Mk9
For Use With
Mk9 Systems, Mk90 Systems
Visual Alert Type
Strobe

Description

Horn/Strobe Kit, Product Type Horn/Strobe, Series Mk9, Sub-Brand Not Applicable, For Use With Mk9 Systems, Mk90 Systems, Includes 1m Cable, Visual Alert Type Strobe, Alert Type Light, Sound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.