Horn/Strobe Kit, Mk9
Mfr # 1172
Zoro # G214911212
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Standards
CE Certified
Includes
3 ft Pre-Connected Cable, 33 ft Connection Cable, Splitter, Warning Sign
Features
1 m (3 ft) Pre- Connected Cable, Extra 10 m (33 ft) Connection Cable, Splitter, The Horn/Strobe is Delivered with, a , An and a, Warning Sign
Overall Length
5.3 in
For Gas Type
Carbon Dioxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1172
Zoro #
G214911212
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5.3 in
Overall Width
4.5 in
Overall Depth
2.4 in
Details
Item
Horn/Strobe Kit
Standards
CE Certified
Includes
3 ft Pre-Connected Cable, 33 ft Connection Cable, Splitter, Warning Sign
Features
1 m (3 ft) Pre- Connected Cable, Extra 10 m (33 ft) Connection Cable, Splitter, The Horn/Strobe is Delivered with, a , An and a, Warning Sign
For Gas Type
Carbon Dioxide
Series
Mk9
Alert Type
Light, Sound
For Use With
Mk9 Systems, Mk90 Systems
Visual Alert Type
Strobe
Alarm Volume Level
110 dB @ 1 m
Alarm Volume Adjustment
Fixed Volume
Product Type
Horn/Strobe
Description
Horn/Strobe Kit, Product Type Horn/Strobe, Series Mk9, Sub-Brand Not Applicable, Features 1 m (3 ft) Pre- Connected Cable, Extra 10 m (33 ft) Connection Cable, Splitter, The Horn/Strobe is Delivered with, a , An and a, Warning Sign, Overall Depth 2.4 in, Alarm Volume Level 110 dB @ 1 m, For Gas Type Carbon Dioxide, For Use With Mk9 Systems, Mk90 Systems, Includes 3 ft Pre-Connected Cable, 33 ft Connection Cable, Splitter, Warning Sign, Overall Length 5.3 in, Overall Width 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.