Zoro Homepage

Horn/Strobe Kit, Mk9

  • Mfr # MK4172

  • Zoro # G415191246


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Features
1 m (3 ft) Pre- Connected Cable, Extra 10 m (33 ft) Connection Cable, Splitter, Warning Sign
Includes
3 ft Pre-Connected Cable, 33 ft Connection Cable, Splitter, Warning Sign
Standards
CE Certified
Overall Length
5.3 in
Overall Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK4172
Zoro #
G415191246
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.3 in
Overall Width
4.5 in
Overall Depth
2.4 in

Details

Item
Horn/Strobe Kit
Features
1 m (3 ft) Pre- Connected Cable, Extra 10 m (33 ft) Connection Cable, Splitter, Warning Sign
Includes
3 ft Pre-Connected Cable, 33 ft Connection Cable, Splitter, Warning Sign
Standards
CE Certified
Alert Type
Light, Sound
Series
Mk9
For Use With
Mk4 Central Units, Mk7 Central Units
For Gas Type
Carbon Dioxide
Alarm Volume Adjustment
Fixed Volume
Product Type
Horn/Strobe
Visual Alert Type
Strobe
Alarm Volume Level
110 dB @ 1 m

Description

Horn/Strobe Kit, Product Type Horn/Strobe, Series Mk9, Sub-Brand Not Applicable, Features 1 m (3 ft) Pre- Connected Cable, Extra 10 m (33 ft) Connection Cable, Splitter, Warning Sign, Overall Depth 2.4 in, Alarm Volume Level 110 dB @ 1 m, For Gas Type Carbon Dioxide, For Use With Mk4 Central Units, Mk7 Central Units, Includes 3 ft Pre-Connected Cable, 33 ft Connection Cable, Splitter, Warning Sign, Overall Length 5.3 in, Overall Width 4.5 in, Standards CE Certified, Visual Alert Type Strobe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.