Zoro Homepage

Horn/Strobe Sign, Plastic

  • Mfr # 1264

  • Zoro # G415439720


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Glow In The Dark
No
Width
8 1/4 in
Sign Mounting Style
Screws
Sign Material
Plastic
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1264
Zoro #
G415439720
UPC #
-
Country of Origin
Sweden

Dimensions

Width
8 1/4 in
Height
5 3/4 in
Thickness
0.0625 in

Details

Item
Horn/Strobe Sign
Glow In The Dark
No
Sign Mounting Style
Screws
Sign Material
Plastic
Product Type
Horn / Strobe Sign
Printed Language
English

Description

Horn/Strobe Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.