Mk9 Central Unit Add-On Kit
Mfr # 0328
Zoro # G714546617
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.5 in
Standards
UL Certified
Alert Type
Internal Buzzer
Number of Relays
0
Mount Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0328
Zoro #
G714546617
UPC #
-
Country of Origin
Sweden
Dimensions
Overall Height
3.5 in
Overall Depth
1.5 in
Overall Width
6.3 in
Details
Item
Central Unit Kit
Standards
UL Certified
Alert Type
Internal Buzzer
Number of Relays
0
Mount Type
Screw
Display Type
Digital
For Number of Zones
12
Visual Alert Type
Green LED, Yellow LED
Display Screen Type
Digital
Power Source
DC Adapter
Detectors Per Channel
1
IP Rating
IP44
For Use With
2117, 2119, 2125
Product Type
Central Unit Kit
Description
Central Unit Kit, For Use With 2117, 2119, 2125, Series Not Applicable, Sub-Brand Not Applicable, Gas Detected Not Applicable, Standards UL Certified, Includes Not Applicable, Product Type Central Unit Kit, Mounting Location Wall, Number of Relays 0, Visual Alert Type Green LED, Yellow LED, Display Type Digital, Ties Into Not Applicable, Coverage Area Not Applicable, NEMA Enclosure Rating Not Applicable, IP Rating IP44, Power Source DC Adapter, Mount Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.