Zoro Homepage

Patch Cable, Mk9

  • Mfr # 72867

  • Zoro # G114534610


product price: $40.49
/ea

Key Features

Product Type
Cat5 Patch Cable
Series
Mk9
Connection Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72867
Zoro #
G114534610
UPC #
-
Country of Origin
Sweden

Dimensions

Connection Cord Length
50 ft

Details

Item
Patch Cable
Product Type
Cat5 Patch Cable
Series
Mk9

Description

Patch Cable, Product Type Cat5 Patch Cable, Series Mk9, Sub-Brand Not Applicable, Connection Cord Length 50 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.