Zoro Homepage

Power and Communication Cable, Mk9

  • Mfr # 0717

  • Zoro # G414652762


product price: $38.79
/ea

Key Features

For Use With
CO2 Safety System
Features
Blue Side is for Warning Signaling, Red Side is for Power and Communication
Connection Cord Length
15 ft
Compatible Systems and Services
CO2 Safety System
Series
Mk9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0717
Zoro #
G414652762
UPC #
-
Country of Origin
China

Dimensions

Connection Cord Length
15 ft

Details

Item
Power and Communication Cable
For Use With
CO2 Safety System
Features
Blue Side is for Warning Signaling, Red Side is for Power and Communication
Compatible Systems and Services
CO2 Safety System
Series
Mk9
Product Type
Power Communication Cable

Description

Power and Communication Cable, Product Type Power Communication Cable, Series Mk9, Sub-Brand Not Applicable, Compatible Systems and Services CO2 Safety System, Connection Cord Length 15 ft, Features Blue Side is for Warning Signaling, Red Side is for Power and Communication, For Use With CO2 Safety System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.