Zoro Homepage

Power Barrier Add-On Kit, Mk9

  • Mfr # 0482

  • Zoro # G514652761


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Overall Length
3.5 in
Features
Output of 1A, Power Barriers Still Allow Each Separated Sensor to Communicate with the Central Unit
Standards
CE Certified
Overall Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0482
Zoro #
G514652761
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
3.5 in
Overall Width
6.3 in
Overall Depth
1.5 in

Details

Item
Power Barrier Add-On Kit
Voltage
24V DC
Features
Output of 1A, Power Barriers Still Allow Each Separated Sensor to Communicate with the Central Unit
Standards
CE Certified
Output Current
1 A
Operating Temperature - Maximum
102 Degrees F
Series
Mk9
Product Type
Power Barrier Add-On Kit
Operating Temperature - Minimum
32 Degrees F
Operating Voltage
24V DC

Description

Power Barrier Add-On Kit, Product Type Power Barrier Add-On Kit, Features Output of 1A, Power Barriers Still Allow Each Separated Sensor to Communicate with the Central Unit, Series Mk9, Sub-Brand Not Applicable, Operating Temperature - Maximum 102 Degrees F, Operating Temperature - Minimum 32 Degrees F, Operating Voltage 24V DC, Output Current 1 A, Overall Depth 1.5 in, Overall Length 3.5 in, Overall Width 6.3 in, Standards CE Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.