Power Box, Mk9
Mfr # 0478
Zoro # G314546604
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Features
Allows one Power Supply for a Large System, Power and Communication are Distributed via Power Box
Standards
CE Certified
Overall Length
4.33 in
Product Type
Power Box
For Use With
Safety Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0478
Zoro #
G314546604
UPC #
-
Country of Origin
Sweden
Dimensions
Overall Length
4.33 in
Overall Depth
2.95 in
Overall Width
5.9 in
Details
Item
Power Box
Features
Allows one Power Supply for a Large System, Power and Communication are Distributed via Power Box
Standards
CE Certified
Product Type
Power Box
For Use With
Safety Systems
Series
Mk9
Output Current
1.5 A
Operating Voltage
24V DC
Voltage
24V DC
Description
Power Box, Product Type Power Box, Features Allows one Power Supply for a Large System, Power and Communication are Distributed via Power Box, Series Mk9, Sub-Brand Not Applicable, For Use With Safety Systems, Operating Voltage 24V DC, Output Current 1.5 A, Overall Depth 2.95 in, Overall Length 4.33 in, Overall Width 5.9 in, Standards CE Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.