Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Monitor Add-On Kit, Mk9

  • Mfr # 0486

  • Zoro # G515263409


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Features
Surveillance Unit Alerts Personnel of Power Failure that Disables the System
Overall Width
6.3 in
Standards
CE Certified
Voltage
24V DC
Overall Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0486
Zoro #
G515263409
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Width
6.3 in
Overall Length
3.5 in
For Battery Size
AAA
Overall Depth
1.5 in
Battery Size
AAA

Details

Item
Power Monitor Add-On Kit
Features
Surveillance Unit Alerts Personnel of Power Failure that Disables the System
Standards
CE Certified
Voltage
24V DC
Series
Mk9
Electrical Protections
Over Voltage
Operating Temperature - Minimum
32 Degrees F
For Battery Chemistry
Alkaline
Battery Chemistry
Alkaline
Operating Temperature - Maximum
113 Degrees F
Product Type
Power Monitor Add-On Kit
Operating Voltage
24V DC

Description

Power Monitor Add-On Kit, Product Type Power Monitor Add-On Kit, Features Surveillance Unit Alerts Personnel of Power Failure that Disables the System, Series Mk9, Sub-Brand Not Applicable, For Battery Chemistry Alkaline, Battery Size AAA, Operating Temperature - Maximum 113 Degrees F, Operating Temperature - Minimum 32 Degrees F, Electrical Protections Over Voltage, For Use With Safety Systems, Operating Voltage 24V DC, Overall Depth 1.5 in, Overall Length 3.5 in, Overall Width 6.3 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.