Zoro Homepage

Protection Bar, Mk9

  • Mfr # 0472

  • Zoro # G614652791


product price: $242.99
/ea
Free Shipping & Returns

Key Features

For Use With
CO2 Safety System
Voltage
24V AC/DC
Includes
(2) 3 ft Cables and Sign, 1 to 4 Splitter
Application
Connects to Fire Department, Run External Ventilation
Features
Can Run External Ventilation, Remotely Connects to Fire Department through Existing Fire Alarm System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0472
Zoro #
G614652791
UPC #
-
Country of Origin
Sweden

Dimensions

Connection Cord Length
3 ft

Details

Item
Protection Bar
For Use With
CO2 Safety System
Voltage
24V AC/DC
Includes
(2) 3 ft Cables and Sign, 1 to 4 Splitter
Application
Connects to Fire Department, Run External Ventilation
Features
Can Run External Ventilation, Remotely Connects to Fire Department through Existing Fire Alarm System
Series
Mk9
Compatible Systems and Services
CO2 Safety System
Product Type
RCB with Relay Delay Reset Mute
Operating Voltage
24V AC/DC

Description

Protection Bar, Product Type RCB with Relay Delay Reset Mute, Series Mk9, Sub-Brand Not Applicable, Application Connects to Fire Department, Run External Ventilation, Compatible Systems and Services CO2 Safety System, Connection Cord Length 3 ft, Features Can Run External Ventilation, Remotely Connects to Fire Department through Existing Fire Alarm System, For Use With CO2 Safety System, Includes (2) 3 ft Cables and Sign, 1 to 4 Splitter, Operating Voltage 24V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.