Zoro Homepage

Relay Delay Add-On Kit, Mk9

  • Mfr # 0471

  • Zoro # G114923247


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Features
Transmit Alarm Indications to External Devices with Relay Delay
Application
Fire Alarm Panel, To Start a Ventilator
Includes
Cable
Series
Mk9
Connection Cord Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0471
Zoro #
G114923247
UPC #
-
Country of Origin
Sweden

Dimensions

Connection Cord Length
3 in

Details

Item
Relay Delay Add-On Kit
Features
Transmit Alarm Indications to External Devices with Relay Delay
Application
Fire Alarm Panel, To Start a Ventilator
Includes
Cable
Series
Mk9
Product Type
RCB with Relay Delay Kit

Description

Relay Delay Add-On Kit, Product Type RCB with Relay Delay Kit, Series Mk9, Sub-Brand Not Applicable, Application Fire Alarm Panel, To Start a Ventilator, Connection Cord Length 3 in, Features Transmit Alarm Indications to External Devices with Relay Delay, Includes Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.