Safety Valve Kit, Mk9
Mfr # 0476
Zoro # G414790983
product price: $702.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3 in
Series
Mk9
Product Type
SMB Safety Valve
Overall Width
3 in
Material
PC/ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0476
Zoro #
G414790983
UPC #
-
Country of Origin
Sweden
Dimensions
Overall Height
3 in
Overall Width
3 in
Overall Depth
1.5 in
Details
Item
Safety Valve Kit
Series
Mk9
Product Type
SMB Safety Valve
Material
PC/ABS
For Use With
Mk9 Systems, Mk90 Systems
For Gas Type
Carbon Dioxide
Mount Type
Screws
Description
Safety Valve Kit, Product Type SMB Safety Valve, Series Mk9, Sub-Brand Not Applicable, Overall Depth 1.5 in, For Gas Type Carbon Dioxide, For Use With Mk9 Systems, Mk90 Systems, Material PC/ABS, Mount Type Screws, Overall Height 3 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.