Signalization Cable, Mk9
Mfr # 0731
Zoro # G814652768
product price: $34.49
/eaKey Features
For Use With
CO2 Safety System
Features
Blue Side is for Warning Signaling, Red Side is for Power and Communication
Connection Cord Length
15 ft
Series
Mk9
Product Type
Signalization Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0731
Zoro #
G814652768
UPC #
-
Country of Origin
China
Dimensions
Connection Cord Length
15 ft
Details
Item
Signalization Cable
For Use With
CO2 Safety System
Features
Blue Side is for Warning Signaling, Red Side is for Power and Communication
Series
Mk9
Product Type
Signalization Cable
Compatible Systems and Services
CO2 Safety System
Description
Signalization Cable, Product Type Signalization Cable, Series Mk9, Sub-Brand Not Applicable, Compatible Systems and Services CO2 Safety System, Connection Cord Length 15 ft, Features Blue Side is for Warning Signaling, Red Side is for Power and Communication, For Use With CO2 Safety System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.