Zoro Homepage

Single-Gas Detector, Carbon Dioxide

  • Mfr # 2250

  • Zoro # G014791045


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Features
Non-Dispersive Air Technology Measures the CO2 Concentration
Standards
CE Certified
Includes
Blue Foam Ball, Silicone Protection Cover, USB Charging Cable, Waistband Clip
Battery Life
8 hr
Battery Size
3.6V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2250
Zoro #
G014791045
UPC #
-
Country of Origin
Sweden

Dimensions

Battery Size
3.6V

Details

Item
Single-Gas Detector
Features
Non-Dispersive Air Technology Measures the CO2 Concentration
Standards
CE Certified
Includes
Blue Foam Ball, Silicone Protection Cover, USB Charging Cable, Waistband Clip
Battery Life
8 hr
Alert Type
Light, Sound
Housing Color
Blue
Communication Protocol
Bluetooth
Sub-Brand
LOGICO2
Includes Probe
Yes
Replaceable Battery
Yes
Battery Voltage
3.6 V
Compatible Systems and Services
Android, iOS
Includes Batteries
Yes
Gas Detected
Carbon Dioxide
Product Type
Single-Gas Detector
Battery Chemistry
Lithium Ion
Chemical Formula
CO2
Power Source
Battery
Alarm Setting
CO2 Concentration (1.5% to 3%), TWA Alarm 5,000 ppm

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Includes Probe Yes, Housing Color Blue, Gas Detected Carbon Dioxide, Communication Protocol Bluetooth, Series Not Applicable, Sub-Brand LOGICO2, Battery Size 3.6V, Battery Voltage 3.6 V, Alarm Setting CO2 Concentration (1.5 Percent to 3 Percent), TWA Alarm 5,000 ppm, Battery Life 8 hr, Compatible Systems and Services Android, iOS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.