Zoro Homepage

Siren-24-R Sign, Plastic

  • Mfr # 1285

  • Zoro # G714791024


product price: $16.59
/ea
Sold in multiples of 2 for $33.18

Key Features

Product Type
Siren Sign
Width
5 3/4 in
Height
8 1/4 in
Glow In The Dark
No
Thickness
0.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1285
Zoro #
G714791024
UPC #
-
Country of Origin
Sweden

Dimensions

Width
5 3/4 in
Height
8 1/4 in
Thickness
0.0625 in

Details

Item
Siren 24-R Sign
Product Type
Siren Sign
Glow In The Dark
No
Sign Material
Plastic
Sign Mounting Style
Screws
State Specific Regulations
24-R

Description

Siren 24-R Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.