Zoro Homepage

USB-Modbus Interface, Mk9

  • Mfr # 0953

  • Zoro # G614923174


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Application
Computer
Data Logger
Yes
Product Type
USB-Modbus Interface
Series
Mk9
Compatible Systems and Services
CO2 Sensors on a Computer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0953
Zoro #
G614923174
UPC #
-
Country of Origin
Denmark

Dimensions

Connection Cord Length
3 m

Details

Item
USB-Modbus Interface
Application
Computer
Data Logger
Yes
Product Type
USB-Modbus Interface
Series
Mk9
Compatible Systems and Services
CO2 Sensors on a Computer
Communication Protocol
USB

Description

USB-Modbus Interface, Product Type USB-Modbus Interface, Series Mk9, Sub-Brand Not Applicable, Data Logger Yes, Application Computer, Communication Protocol USB, Compatible Systems and Services CO2 Sensors on a Computer, Connection Cord Length 3 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.