Zoro Homepage

2.0 Multi Device Stereo Speaker - Black

  • Mfr # 980-001294

  • Zoro # G115812458


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Wireless Speaker(s)
Yes
Includes
Z207 Bluetooth Computer Speakers, 3.5 mm Audio Cable, User Documentation
Height
9.5 in
RMS Output Power
5 W
Depth
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980-001294
Zoro #
G115812458
UPC #
97855135360
Country of Origin
China

Dimensions

Height
9.5 in
Depth
4.9 in
Width
3.5 in

Details

Wireless Speaker(s)
Yes
Includes
Z207 Bluetooth Computer Speakers, 3.5 mm Audio Cable, User Documentation
RMS Output Power
5 W
Environmentally Friendly
Yes
Bluetooth
Yes
Product Type
Speaker System
Color
Black
Compatibility
Bluetooth Enabled Devices, Any Device with a 3.5mm Input, Television, Computer, Smartphone, Tablet, Music player
Features
Wireless Pairing, Passive Radiator

Description

Features -Versatile setup with speakers that connect easily to computers and other devices via Bluetooth wireless or 3.5mm cable -Logitech Easy-Switch technology lets you seamlessly switch between audio devices just by pausing the audio on one device and pressing play on the other -Rich room filling stereo sound with 10 Watts Peak power and four-driver design for balanced mid high and bass tones -On-speaker headphone jack plus convenient controls for easy access to Bluetooth wireless pairing power and volume adjustments -Works with Bluetooth enabled devices and any device with a 3.5mm input including a computer television smartphone tablet and music player -Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.